Keysco Body Mate Jack Set, Steel, 10"W x 13"D x 3"H
Write a Review
|
Questions & Answers (0)
Product Description
The Keysco Heavy Duty Push-Pull Body Mate is an eleven piece jack set. It is a compact and powerful jack set for use in those knuckle busting areas. Designed for pushes and pulls of front end work, roof bracing, rails and bumper alignment. The universal application allows it to be used anywhere on the car. All of the friction rod and jack parts are hardened steel and all attachments are fully plated.
PRICE
$349.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4 in |
| Width | 4 in |
| Height | 52 in |
| Weight | 15 lbs |
Product Details
| Assembly Required | No |
| Type | Body Mate Jack Set |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | 77003 |
| Brand | Keysco |
Warranty
| Warranty | 1 yr |