Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Jonti-Craft

Model # :WBB996036

MPN #: 2915JC

Jonti-Craft® 10 Tub Mobile Cubbie w/Colored Tubs, 28-1/2"Wx15"Dx35-1/2"H, Birch Plywood

Product Description
Mobile storage for ten dishpan sized tubs. Unit is 28" wide x 15" deep x 35½" high.

Features:

  • KYDZStrong® construction
  • KYDZSafe® edges
  • KYDZTuff® finish
  • Back options available
  • Mobile, caster mounted
  • Standard tub colors are red, blue, yellow, green or orange
  • Contact your Jonti-Craft dealer for specific tub colors
  • Lifetime warranty


Greenguard Certified - Made in the USA.

PRICE
$615.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
615.00
Buy 6 units - 10 units
585.00Save $30.00 (5%)
Buy 11+ units
565.00Save $50.00 (8%)
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width28-1/2 in
Depth15 in
Height35-1/2 in
Weight76 lbs

Product Details

Number of Adjustable Shelves0
Frame Color FamilyNatural
Number of Bins10
Edge Color FamilyNatural
MaterialPlywood
Construction TypeAssembled
Bin ColorAssorted
Manufacturers Part Number2915JC
BrandJonti-Craft
TypeClassroom Storage
Bin Quantity (Bin Size)10 (11"W x 13-1/2"D x 5-1/4"H)
SeriesJonti-Craft®
StylePreschool Cubby
Country of OriginMade in USA
Mobile or StationaryMobile
Number of Compartments10
Package Quantity1
Number of Fixed Shelves5
Base TypeMobile

Warranty

WarrantyLifetime Limited

Compliance & Certifications

CertificationsGREENGUARD Certified