Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Jonti-Craft

Model # :WBB996077

MPN #: 0606JC

Jonti-Craft® 8 Tray Mobile Cubbie w/Colored Trays, 20"W x 15"D x 29-1/2"H, Birch Plywood

Product Description
A mobile manipulative station. 20" wide x 15" deep x 29½" high.

Features:

  • KYDZStrong® construction
  • KYDZSafe® edges
  • KYDZTuff® finish
  • Back options available
  • Standard cubbie-tray colors are red, blue, yellow, green or orange
  • Contact your Jonti-Craft dealer for specific cubbie-tray colors
  • Mobile, caster mounted
  • Lifetime warranty


Greenguard Certified - Made in the USA.

PRICE
$469.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
469.95
Buy 6 units - 10 units
449.95Save $20.00 (4%)
Buy 11+ units
429.95Save $40.00 (9%)
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width20 in
Depth15 in
Height29-1/2 in
Weight52 lbs

Product Details

Number of Adjustable Shelves0
Frame Color FamilyNatural
Number of Bins8
Edge Color FamilyNatural
MaterialPlywood
Construction TypeAssembled
Bin Color FamilyAssorted
Manufacturers Part Number0606JC
BrandJonti-Craft
TypeClassroom Storage
Bin Quantity (Bin Size)8 (8-5/8"W x 13-1/2"D x 5-1/4"H)
SeriesJonti-Craft®
StylePreschool Cubby
Country of OriginMade in USA
Mobile or StationaryMobile
Number of Compartments8
Package Quantity1
Number of Fixed Shelves4
Base TypeMobile

Warranty

WarrantyLifetime Limited

Compliance & Certifications

CertificationsGREENGUARD Certified