Stackbin® Steel Bin 1-881 - 10"W x 20"L x 8"H Double Steel Hopper Box, Blue
Write a Review
|
Questions & Answers (0)
Product Description
10"W x 20"D x 8"H Double Hopper Box - Blue
Same tough construction as Stackbins but created with different dimensions for non-stackbin rack systems. Same size containers can be inter-stacked. Constructed of 18 Gauge spot welded steel.
Same tough construction as Stackbins but created with different dimensions for non-stackbin rack systems. Same size containers can be inter-stacked. Constructed of 18 Gauge spot welded steel.
PRICE
$60.95
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 20 in |
| Width | 10 in |
| Height | 8 in |
| Size (L x W x H) | 20 x 10 x 8 in |
| Weight Capacity | 100 lbs |
| Weight | 11 lbs |
Product Details
| Assembly Required | No |
| Type | Double Hopper Box |
| Color | Blue |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | 1-881-BL* |
| Stack and/or Nest | Stack |
| Brand | Stackbin |