Stackbin® Steel Bin 1-852 - 12"W x 18"L x 8"H Stackbox, Black
Write a Review
|
Questions & Answers (0)
Product Description
12"W x 18"D x 8"H Stackbox - Black
Stackboxes have the same construction as the Stackbin and Stackbox but are created with different dimensions for non-stackbin rack systems. Same size containers can be inter-stacked and are designed to support any weight that will fit within the cube of the container. Constructed of 18 Gauge spot welded steel.
Stackboxes have the same construction as the Stackbin and Stackbox but are created with different dimensions for non-stackbin rack systems. Same size containers can be inter-stacked and are designed to support any weight that will fit within the cube of the container. Constructed of 18 Gauge spot welded steel.
PRICE
$58.95
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 18 in |
| Width | 12 in |
| Height | 8 in |
| Size (L x W x H) | 18 x 12 x 8 in |
| Weight Capacity | 100 lbs |
| Weight | 11 lbs |
Product Details
| Assembly Required | No |
| Type | Stackbox |
| Color | Black |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | 1-852-BK* |
| Stack and/or Nest | Stack |
| Brand | Stackbin |