LockJaw® 10" Wide Aluminum Fairlead for Synthetic Winch Lines, Silver
Write a Review
|
Questions & Answers (0)
Product Description
10" Wide LockJaw® Aluminum Fairlead for Synthetic Winch Lines - Silver.
PRICE
$50.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 yd |
| Width | 3 |
| Weight | 2 lbs |
| Inner Width | 7/8 mm |
Product Details
| Assembly Required | No |
| Body Material | Aluminum |
| Color | Gray |
| Style | Aluminum Fairlead |
| Material | Aluminum |
| Construction Type | Machined |
| Package Quantity | 1 |
| Manufacturers Part Number | 28-1000s |
| Brand | LockJaw |
Warranty
| Warranty | 1 yr |