Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Crosby

Model # :WBB3055191

MPN #: 1014285

Crosby A-342 Alloy Masterlink Oblong Wide 3/4" X 6" X 3.2", 12300 LBS WLL

Product Description
  • Forged carbon steel, Quenched and Tempered
  • Self-colored, painted red
  • Meets Federal Specification RR-C-271D Type VI


PRICE
$80.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6 in
Width3.2 in
Height0.73 in
Weight2 lbs
Chain Size3/4 in
Inner Width3-3/16 mm
Material Diameter - Chain Size3/4
Working Load Weight Limit12,300 lbs

Product Details

TypeLink
ColorBrown
MaterialAlloy
Manufacturers Part Number1014285
BrandCrosby

Warranty

Warranty1 yr