LockJaw® High Performance Recovery Ring, Fits 3/8", 7/16", 1/2" Dia. Synthetic Winch Ropes,Red
Write a Review
|
Questions & Answers (0)
Product Description
High Performance Recovery Ring fits 3/8", 7/16" and 1/2" diameter synthetic winch ropes - Red.
PRICE
$42.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5-1/4 yd |
| Width | 1-3/16 |
| Weight Capacity | 66000 lbs |
| Weight | 2 lbs |
| Inner Width | 1-1/2 mm |
| Material Diameter - Chain Size | 5-1/4 |
| Working Load Weight Limit | 22000 lbs |
Product Details
| Assembly Required | No |
| Body Material | Aluminum |
| Color | Red |
| Style | Recovery Ring |
| Material | Aluminum |
| Construction Type | Machined |
| Package Quantity | 1 |
| Manufacturers Part Number | 29-03750500 |
| Brand | LockJaw |
Warranty
| Warranty | 1 yr |