Model # :WBB402617
MPN #: 08447DQG188
#8 x 2 3/4 Bugle Square Drive Course Thread Type 17 Point Deck 18-8 SS - 1000 pcs
Write a Review
|
Questions & Answers (0)
Product Description
8X2 3/4 Bugle Square Drive Course Thread Type 17 Point Deck Screw 18 8 Stainless Steel. Type-17 used in decking materials including woods with medium density and composite materials. Bugle head screws are commonly used for drywall because it distributes bearing stress over a wider area than a flat head.
PRICE
$405.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-3/4 in |
| Size | #8 |
| Head | Bugle |
Product Details
| Drive | Square |
| Country of Origin | Import |
| Finish | Stainless Steel |
| Package Quantity | 1000 |
| Manufacturers Part Number | 08447DQG188 |