Model # :WBB402114
MPN #: 14727DQG188
#14 x 4-1/2 Bugle Square Drive Course Thread Type 17 Point Deck Screw 18-8 Stainless Steel,200 pcs
Write a Review
|
Questions & Answers (0)
Product Description
14X4 1/2 Bugle Square Drive Course Thread Type 17 Point Deck Screw 18 8 Stainless Steel. Type-17 used in decking materials including woods with medium density and composite materials. Bugle head screws are commonly used for drywall because it distributes bearing stress over a wider area than a flat head.
PRICE
$369.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4-1/2 in |
| Size | #14 |
| Head | Bugle |
Product Details
| Drive | Square |
| Country of Origin | Import |
| Finish | Stainless Steel |
| Package Quantity | 200 |
| Manufacturers Part Number | 14727DQG188 |