Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Model # :WBB40413

MPN #: RM1G

Stayflats®Gusseted Mailers, 7-3/4"W x 10"L x 1"D, White, 100/Pack

Product Description
These strong chipboard mailers protect photos and documents during shipping.

Features:
  • Manufactured from .020 white chipboard
  • Lightweight to save on postage
  • No additional stiffeners needed
  • Gusset expands to hold items up to 1" wide
  • Peel and seal closure
  • Pull tab tear strip for easy opening
  • The dimensions provided are the outside dimensions of the product


PRICE
$109.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
109.95
Buy 6+ units
105.95Save $4.00 (4%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length10 in
Width7-3/4 in
Depth1 in
Thickness.020 in

Product Details

Bag Number#1
MaterialChipboard
Package Quantity100
ColorWhite
ClosureSelf Seal
OpeningSide
RecyclableYes