Expandable Self Seal Envelopes, 15"W x 10"H, Kraft, 100/Pack
Write a Review
|
Questions & Answers (0)
Product Description
10" x 15" x 2" Kraft Expandable Self-Seal Envelopes - 100 Pack
Self-Seal Envelopes make sealing envelopes fast and easy. No moisture needed to seal! Simply peel off tear strip and seal. Tear off strip keeps adhesive free from dust for a longer shelf life. Sides expand to hold bulky items. Constructed from durable 40 lb. paper stock. Side loading.
Self-Seal Envelopes make sealing envelopes fast and easy. No moisture needed to seal! Simply peel off tear strip and seal. Tear off strip keeps adhesive free from dust for a longer shelf life. Sides expand to hold bulky items. Constructed from durable 40 lb. paper stock. Side loading.
PRICE
$149.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 15 in |
| Height | 10 in |
| Paper Weight | 28 lbs |
Product Details
| Color | Brown |
| Paper Type | Envelope |
| Recyclable | No |
| Style | Expandable Envelopes |
| Material | Paper |
| Package Quantity | 100/pack |
| Description | Expandable Self-Seal Envelopes |
| Seal Type | Self Sealing |
| Manufacturers Part Number | EN1067 |
| Brand | Box Partners |