Jumbo Ungummed Envelopes, 18-1/2"W x 12-1/2"H, Kraft, 100/Pack
Write a Review
|
Questions & Answers (0)
Product Description
These large envelopes protect oversized printed items. They have ungummed flaps that allow envelopes to be reused. These envelopes enable flat storage for larger items. 28 lb. envelopes.
PRICE
$76.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 18-1/2 in |
| Height | 12-1/2 in |
| Paper Weight | 28 lbs |
Product Details
| Color | Brown |
| Paper Type | Envelope |
| Recyclable | No |
| Style | Jumbo Envelopes |
| Material | Paper |
| Package Quantity | 100/pack |
| Description | Jumbo Envelopes |
| Seal Type | Ungummed Flap |
| Manufacturers Part Number | EN1080 |
| Brand | Box Partners |