Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Model # :WBB3203415

MPN #: B952

Jiffy® Utility Self-Seal Paper Mailers, #2, 8-1/2"W x 12"L, Kraft, 250/Pack

Product Description
Jiffy® Utility Mailer offers unparalleled toughness and protection.

Features:
  • Tough paper construction resists bending, creasing, and folding
  • Superior edge and corner protection for your goods
  • Speeds up packing operations with easy insertion of soft items
  • Reduces freight costs, minimizes warehouse storage space, and simplifies inventory logistics
  • Double-fold and double-glued bottom flap construction provides increased protection
  • Contains self-seal closure with a tear strip
  • Natural brown kraft is 100% recyclable


PRICE
$92.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12 in
Width8-1/2 in

Product Details

Bag Number#2
MaterialPaper
Package Quantity250
ColorBrown
Manufacturers Part NumberB952
ClosureSelf Seal
RecyclableYes