ALC 40267SM Filter Bag, Polyester Felt
Write a Review
|
Questions & Answers (0)
Product Description
Filter Bag for Polymer Dust Collector; 26" Diameter; 10 Micron filter
PRICE
$37.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 26 in |
| Width | 18-11/16 in |
| Height | 1/8 in |
| Weight | 0.8 lbs |
Product Details
| Type | Filter Bag |
| Material | Polyester Felt |
| Package Quantity | 1 |
| Manufacturers Part Number | 40267SM |
| Brand | ALC |