ALC 40412 Dust Collector, Steel
Write a Review
|
Questions & Answers (0)
Product Description
Heavy duty steel drum design; 50 Micron filter bag system; 2-1/4" x 6' dust collector hose; Powerful 112 CFM motor, 120 volt, 1.3 horsepower; Fully enclosed motor housing; Locking clamp design securely holds drums together; Two piece design means quick access to dust collector and filter maintenance; Recommended for use with ALC steel abrasive blast cabinets; Can be adapted to work on most abrasive blast cabinets with 2-1/4" connection; 80 to 85 dba noise level; 21,000 to 26,000 rpm or 350hz to 433hz operating speed; 60hz Line frequency
PRICE
$649.00
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 61 in |
| Width | 17 in |
| Height | 61 in |
| Weight | 35 lbs |
Product Details
| Type | Dust Collector |
| Voltage | 110 V |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | 40412 |
| Brand | ALC |
Warranty
| Warranty | 2 Years Limited |