Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Lufkin

Model # :WBB3078679

MPN #: CL100R

Crescent Lufkin® 100' Contractor Chalk & Reel, Red Chalk

Product Description
The Crescent Lufkin® chalk reels are feature-rich in order to make every pro's work easier. With a one-way refill valve and a quarter-turn removable top, filling the chalk reel is quick and clean. A one-hand hub lock keeps the reel firmly secured and the end hook slides securely into a storage recess so it won't catch on other items in your tool bag. With a 6:1 gear ratio, retraction is fast and the compound braided line improves chalk retention for well-defined lines, snap after snap.

Features:
  • 6:1 gear ratio, fold-away, rotating hub for faster rewind and reel protection during storage
  • Single hand hub lock allows user to stop line in place and snap lines with only one hand
  • Nesting end hook retracts into a nested position, protecting the hook from unwanted snags
  • Reinforced string perfectly braided for the best balance between chalk retention and reduced overspray
  • One-way chalk refill valve designed for quick refills without the mess
  • Quarter-turn release for secondary access to the chalk box
  • Reel sold with red chalk


PRICE
$17.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size3oz ft

Product Details

DescriptionChalk Reel
ColorRed
BrandLufkin