Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Moody Tools

Model # :WBB939815

MPN #: 51-1515

Moody Tools 51-1515 Reversible Steel Point "Pants Pocket" Scriber

Product Description
Features:
  • For marking steel and plastics, cleaning and probing
  • Hex-shaped, knurled, threaded aluminum handle
  • Hardened steel points are interchangeable
  • Screw-in long bent point
  • 10 Individual pieces packaged in chipboard box for stock
PRICE
$6.30

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number51-1515
Type"Pants Pocket" Style
MaterialSteel
Package Quantity1
DescriptionReversible Scriber
BrandMoody Tools