100 Grit Sand Paper for use with 6.5" Pad Holder 493317, 50 Pack - 493244
Write a Review
|
Questions & Answers (0)
Product Description
The Onfloor 100 Grit, 6.5" Hook and Loop backed sand paper used for deck and hardwood floor sanding (Package of 50). For use with Pad Holder Driver part # 493317.
PRICE
$123.42
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 3 lbs |
| Pad Size | 6-1/2 in |
Product Details
| Type | Sand Paper |
| Color | Black |
| Application | Sanding |
| For Use With | 6.5" Pad Holder Driver - 493317 |
| Grit | 100 |
| Material | Hook & Loop |
| Description | 100 Grit 6.5" Sand Paper |
| Pad Shape | Round |
| Package Quantity | 50 |
| Manufacturers Part Number | 493244 |
| Floor Type | Concrete, Luxury Vinyl Tile (LVT), Ceramic Tile, Linoleum |
| Brand | Onfloor |