Global Industrial
Model # :WB641378
Global Industrial Replacement Carpet Bonnets for Mini Floor Scrubber, 2 Pack
|
Questions & Answers (0)
Product Description
Carpet Bonnets slip over the nylon brushes and felt pads, and allows for wide-area carpet cleaning. Dirt from the carpet will be transferred to the bonnet. Carpet Bonnets are secured with elastic band and are machine washable. For use with Global Industrial Mini Floor Scrubber (model 641375). Sold two per pack.
PRICE
$2.32
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Pad Size | 11 in |
Product Details
| Type | Carpet Bonnet |
| Package Quantity | 2 |
| Description | Replacement Carpet Bonnets for Mini Floor Scrubber |
| Pad Shape | Round |
| Color | Green |
| Manufacturers Part Number | 641378 |
| Floor Type | Concrete, Luxury Vinyl Tile (LVT), Ceramic Tile, Linoleum |
| For Use With | Global Mini Floor Scrubber 641375 |
| Machine Speed | 470 rpm |
| Brand | Global Industrial |