3M Scotch-Brite™ 14" x 28" Surface Preparation Pad, Maroon - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
Scotch-Brite™ Surface Preparation Pad SPP14x28, 14 in x 28 in, 10/case
Prepares wood, vinyl tile, sheet vinyl, marble, terrazzo and concrete floors for finish applications. These environmentally preferable pads require only neutral cleaner or water to effectively deep scrub and remove most floor finishes, leaving a clean surface ready for refinishing. The cleaning process is easy, and because there is no slippery residue from strippers, no stripper contact with skin and clothing, and no stripper clean up, the product helps enhance safety and productivity.
Environmentally Preferable Products are defined in the Instructions for Implementing Executive Order 13423, titled Strengthening Federal Environmental, Energy, and Transportation Management as products or services that have a lesser or reduced effect on human health and the environment when compared with competing products or services that serve the same purpose. This comparison may consider raw materials acquisition, product, manufacturing, packaging, distribution, reuse, operation, maintenance, or disposal of the product or service.
Prepares wood, vinyl tile, sheet vinyl, marble, terrazzo and concrete floors for finish applications. These environmentally preferable pads require only neutral cleaner or water to effectively deep scrub and remove most floor finishes, leaving a clean surface ready for refinishing. The cleaning process is easy, and because there is no slippery residue from strippers, no stripper contact with skin and clothing, and no stripper clean up, the product helps enhance safety and productivity.
Environmentally Preferable Products are defined in the Instructions for Implementing Executive Order 13423, titled Strengthening Federal Environmental, Energy, and Transportation Management as products or services that have a lesser or reduced effect on human health and the environment when compared with competing products or services that serve the same purpose. This comparison may consider raw materials acquisition, product, manufacturing, packaging, distribution, reuse, operation, maintenance, or disposal of the product or service.
PRICE
$230.00 Sold in packages of 10 / $23.00 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Available on or around 11/07/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 1/3 lbs |
| Pad Size | 28 in |
Product Details
| Type | Stripping Pad |
| Color | Maroon |
| Application | Stripping |
| Style | 630071 |
| Package Quantity | 10 |
| Description | Prepares Various Surfaces For Refinishing |
| Pad Shape | Rectangular |
| Manufacturers Part Number | 7000127076 |
| Floor Type | Concrete, Vinyl Composition Tile (VCT), Terrazzo, Sealed Concrete, Ceramic Tile |
| Machine Speed | 175 - 600 rpm |
| Brand | Scotch-Brite |