Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AME International

Model # :WBB2339464

MPN #: 13165

AME International 100 Ton Aluminum Cylinder with Locking Collar 6" Stroke - 13165

Product Description
AME International 100 Ton Aluminum Cylinder - 13165 is built for maximum strength and endurance. This item has excellent durability to withstand tough applications and comes with a hard coat finish to resist damage and provide an extended cylinder life.

Product Features:
  • Aluminum Lock Nut provides mechanical load holding for extended periods
  • Composite bearings increase cylinder life and side load resistance
  • Equipped with bolt-on hardened steel saddle
  • Stroke: 6' (15 cm)
  • Retracted Height: 3.2' (33.5 cm)
  • Max. Height: 19.1' (48.5 cm)

PRICE
$3,049.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12 in
Weight40 lbs
Low Height15-3/5 in
Max Height21-1/2 in

Product Details

Capacity100 Ton
Package Quantity1
DescriptionAluminum Cylander w/Locking Collar
ColorBlack
Manufacturers Part Number13165
BrandAME International

Warranty

Warranty1 yr