Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AME International

Model # :WBB2348458

MPN #: 14473

AME Titan Jack Plate with Non-Skid Surface, 18" x 18" x 1.5" - 14473

Product Description
AME International Jack Plates provide a solid and stable foundation for bottls jacks, hydraulic rams, and other cylinders when lifting. Ideal for uneven soft surfaces where a cylinder may side load. Ideal as outrigger pad as well.

Product Features:
  • Length 18" (45.7cm)
  • Width 18" (45.7cm)
  • Height 1.5"
  • 100 Ton Capacity
  • Weight: 18 lbs
  • Made In USA
  • Complies with OSHA regulation 29 CFR 1926.305
PRICE
$355.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight35 lbs
Low Height1-1/2 in
Max Height1-1/2 in

Product Details

TypeJack Plate
Capacity100
Package Quantity1
DescriptionTitan Jack Plate with Non-Skid Surface
Manufacturers Part Number14473
BrandAME International

Warranty

Warranty1 yr