American Forge & Foundry Bottle Jack, 12 Ton, Short Body
Write a Review
|
Questions & Answers (0)
Product Description
AFF Bottle Jacks are built "Forge-tough" in a wide selection of capacities for automotive, marine, construction, industrial and agricultural applications where the ability to lift, push, spread, bend, press and straighten either horizontally or vertically are essential. All have centered pumps and rams with heat-treated pistons for balance and easy positioning. Their saddles are made of machine hardened steel. 1 Year Limited Warranty.
PRICE
$89.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Low Height | 7 in |
| Max Height | 13 in |
Product Details
| Capacity | 12 Ton |
| Package Quantity | 1 |
| Description | 12 Ton Short Bottle Jack |
| Manufacturers Part Number | 3514 |
| Brand | American Forge & Foundry |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | 2014 ASME/PASE Safety Standards |