Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Plasticade Products

Model # :WIB2350228

MPN #: 100-WT12B8EG

Plasticade 100-WT12B8EG All Plastic Maintenance Free Type II Traffic Barricade, White, Foldable

Product Description
Features:
  • Engineer Grade Striped Sheeting.Molded Hollow So It Can Be Internally Ballasted With Up To 10 Lbs. Of Sand (5 Lbs. Per Leg)
  • When Internally Ballasted, Has A Low Center Of Gravity
  • More Likely To Fold And Fall Down Flat When Hit, Reducing Vehicle Damage
  • Less Susceptible To Being Blown Over
  • Hinges "Click Lock" For A Positive Interlock In The Open Position
  • Features A Molded In Handle Where A Flashing Light Can Be Attached
  • Top Sheeting 12" X 24", Bottom Sheeting 8" X 24"
  • Dimensions: 25"W X 45"H Weight: 16 Lbs.


PRICE
$66.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
66.95
Buy 6 units - 10 units
63.95Save $3.00 (4%)
Buy 11+ units
61.95Save $5.00 (7%)
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length25 in
Width3 in
Height45 in
Weight16 lbs
ReflectiveYes
Panel Length24 in
Reflective Stripe Height12, 8 in
Panel Width12 in

Product Details

Assembly RequiredNo
Panel MaterialPolyethylene
Stripe Color FamilyOrange/White
Manufacturers Part Number100-WT12B8EG
Barricade Frame MaterialPlastic
BrandPlasticade Products
SheetingHigh Intensity Prismatic Grade
InterlockingNo
Number of Panels2
TypeType II Barricade
FillableYes
ColorWhite
FoldableYes
Package Quantity1
Accepts Barricade LightYes

Warranty

Warranty30 days

Compliance & Certifications

CertificationsMASH Accepted, Meets MUTCD Standards