- Engineer Grade Striped Sheeting.Molded Hollow So It Can Be Internally Ballasted With Up To 10 Lbs. Of Sand (5 Lbs. Per Leg)
- When Internally Ballasted, Has A Low Center Of Gravity
- More Likely To Fold And Fall Down Flat When Hit, Reducing Vehicle Damage
- Less Susceptible To Being Blown Over
- Hinges "Click Lock" For A Positive Interlock In The Open Position
- Features A Molded In Handle Where A Flashing Light Can Be Attached
- Top Sheeting 12" X 24"
- Dimensions: 25"W X 45"H Weight: 16 Lbs.
Plasticade 100-WT12EG All Plastic Maintenance Free Type I Traffic Barricade, White, Foldable
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$76.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 25 in |
| Width | 3 in |
| Height | 45 in |
| Weight | 16 lbs |
| Reflective | Yes |
| Panel Length | 24 in |
| Reflective Stripe Height | 12 in |
| Panel Width | 12 in |
Product Details
| Assembly Required | No |
| Panel Material | Polyethylene |
| Stripe Color Family | Orange/White |
| Manufacturers Part Number | 100-WT12EG |
| Barricade Frame Material | Plastic |
| Brand | Plasticade Products |
| Sheeting | Engineer Grade |
| Interlocking | No |
| Number of Panels | 2 |
| Type | Type I Barricade |
| Fillable | Yes |
| Color | White |
| Foldable | Yes |
| Package Quantity | 1 |
| Accepts Barricade Light | Yes |
Warranty
| Warranty | 30 days |
Compliance & Certifications
| Certifications | MASH Accepted, Meets MUTCD Standards |