Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Plasticade Products

Model # :WBB2350304

MPN #: 3306-EG-LR-DRILL-KIT

Plasticade Type III Barricade W/ Plastic Uprights & Steel Tube Feet, Engineer Striped

Product Description
Features:
  • Engineer grade striped sheeting on both sides of strong plastic boards
  • Lightweight but strong plastic square tube
  • 67% lighter than steel square tube posts
  • Impact resistant
  • No rust or corrosion
  • Steel Square Tube Feet:
  • Square shape provides superior wind load capabilities and inhibits warping
  • 14 gauge, galvanized, hot rolled high carbon steel
  • Prepunched universal mounting holes 7/16" dia.


PRICE
$239.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
239.95
Buy 6 units - 10 units
229.95Save $10.00 (4%)
Buy 11+ units
219.95Save $20.00 (8%)
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length72 in
Width60 in
Height63 in
Weight40 lbs
ReflectiveYes
Panel Length72 in
Reflective Stripe Height8 in
Panel Width8 in

Product Details

Assembly RequiredYes
Panel MaterialPolyethylene
Stripe Color FamilyOrange/White
Manufacturers Part Number3306-EG-LR-DRILL-KIT
Barricade Frame MaterialPlastic
BrandPlasticade Products
SheetingEngineer Grade
InterlockingNo
Number of Panels3
TypeType III Barricade
FillableNo
ColorWhite
FoldableNo
Package Quantity1
Accepts Barricade LightYes

Warranty

Warranty30 days

Compliance & Certifications

CertificationsMASH Accepted, Meets MUTCD Standards