Model # :WBB43392
MPN #: G18021
1 Part Stub Style Inventory Tags, 1000-1999, #8, 6-1/4"L x 3-1/8"W, 1000/Pack
|
Questions & Answers (0)
Product Description
These detached stub tags stay with the products for inventory control. They are made of 10 point cardstock for durability. These tags are duplicate numbered in red on stub and tag.
PRICE
$65.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6-1/4 in |
| Width | 3-1/8 in |
| Size | 8 |
| Eyelet Size | 3/16 in |
Product Details
| Color | Tan |
| Fastener | Plain |
| Recyclable | Yes |
| Style | 1-Part Stub Style |
| Number Sequence | 1000-1999 |
| Material | 10 Point Cardstock |
| Package Quantity | 1,000 |
| Manufacturers Part Number | G18021 |
| Paper Stock | 10 Point |