Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M DBI-SALA

Model # :WBB1345710

MPN #: 7012814927

3M™ DBI-SALA® 1000004 Tongue Buckle Belt, Restraint, 310 lbs, Large

Product Description
3M™ DBI-SALA® 1000004 Tongue Buckle Belt, Restraint, 310 lbs, Large1000004

Works with you, not against youWe designed the 3M™ DBI-SALA® Delta™ Tongue Buckle Beltsto be both comfortable for the wearer and effective as personal fall protection equipment. Our safety belts are adjustable to fit any style of working to ensure safety concerns never get in the way of excellent work.Built toughProtecting your workers and elevating their comfort and safety is a priority for 3M Fall Protection. That's why we've built our safety belts from durable materials and with hardware that resists corrosion and stands up in harsh environments.Just one part of your fall protection systemWherever the job takes you, 3M has safety equipment to create a fall protection system that addresses a variety of job demands. These solutions are designed to help keep you and your crew protected so you can perform at peak levels.
  • Available in a variety of sizes and configurations to fit the wearer's body and working needs
  • Tongue buckle is easy to quickly adjust for a custom fit
  • Compact, lightweight, polyester design
  • Helps meet safety requirements for fall protection applications
  • Intended for use with personal protective equipment, including fall arrest sytems and other safety supplies
  • Recommended for use in multiple industries including (but not limited to) oil and gas, utilities, and construction
PRICE
$199.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity310 lbs
SizeL

Product Details

Number of Anchor Points1
TypeWaist Belt
ColorYellow
StyleRestraint
Leg Connection TypeTongue Buckle
Material3" (7.6 cm) Nylon Web, 1-3/4" (4.4 cm) Polyester Web
DescriptionTongue Buckle Belt
Connection StyleFixed D-Ring
Package Quantity1
Fastening MethodTongue Buckle
Manufacturers Part Number7012814927
Respirator Connection TypeFixed D-Ring
Brand3M DBI-SALA

Compliance & Certifications

CertificationsOSHA 1910.66, OSHA 1926.502