Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M DBI-SALA

Model # :WBB1345983

MPN #: 7012815567

3M™ DBI-SALA® Delta™ 1106405 Vest Iron Worker Harness, Tongue Buckle, 420 Cap Lbs, L

Product Description
DBI-SALA® 1106405 Delta Vest Style Iron Worker Harness, Tongue Buckle, 420 Cap Lbs, L

Defining the Delta™ name, the patented triangular design creates a frame that allows the harness to fall into place when donned. Patented spring-loaded design automatically stands-up ensuring fast, easy and safe connections to your fall arrest system. Provides hip D-rings ideal for positioning, additional back lumbar support and tool carrying options. Supports your belt while carrying heavy tools keeping it positioned where you want it. Easy to use tongue and grommet style leg straps for fast adjustments. For added wear and abrasion resistance for users sliding across I-beams. Helps disburse weight over wider area of shoulders for added comfort. Delta™ lanyard keepers hold your unused snap hooks and help reduce trip hazards. Completes the 5-point adjustment system for a perfect fit. A VELCRO®Brand cover protects harness labels and holds an I-Safe™ identification tag for recording and storing information on inspections.

VELCRO® is a registered trademark of Velcro BVBA, used with permission.

PRICE
$469.95

1
1
Free Shipping Ships in 17 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity420 lbs
SizeL

Product Details

TypeMulti-Purpose, Work Positioning
BeltYes
Ring TypeBack & Side D-Rings
ColorYellow
Front D-RingNo
Side D RingYes
StyleVest Style Harness
Leg Connection TypeTongue Buckle
Chest Connection TypePass-Through
Back D-RingYes
MaterialPolyester Web
DescriptionDelta™ Vest Style Iron Worker Harness
Package Quantity1
Manufacturers Part Number7012815567
Brand3M DBI-SALA

Compliance & Certifications

CertificationsANSI and OSHA