Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Adam Equipment

Model # :WBB503184

MPN #: HCB1002

Adam Equipment HCB1002 Highland Digital Precision Balance 1000g x 0.01g 4-11/16" Diameter Platform

Product Description
The most complete and versatile precision balance for a wide range of applications. Adam Equipment's Highland balances have what it takes for lab work, field use, and many industrial applications. They feature Adam's unique patented ShockProtect™ overload protection to withstand up to 200kg, and Adam's HandiCal™ internal calibration with built in mass. Calibrate whenever you want without external masses, or use your own certified masses for traceability. The smart housing design lets you safely stack Highland balances on top of one another for convenient storage and transportation. Both USB and RS232 interfaces are included with cables, and a rechargeable battery (adapter/charger included), removable draft shield, and brilliant backlit display with capacity tracking make Highland the best portable precision balance available today.

Features:

  • RS232 and USB interface both included
  • HandiCal™ manual internal calibration with built-in mass
  • Can be stacked for storage
  • ShockProtect™ overload three-point protection


PRICE
$709.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length9-5/8 in
Width6-11/16 in
Height3-1/8 in
Weight Capacity1000 g
Weight3 lbs
Readability0.01 g
Platform Length7-5/8 in
Unit of Measurementg, lb, oz, N, GN, ct, dr, dwt, mm, ozt, T, tl.H, tl.S, tl.T
Platform Width7-5/8 in
Pan/Platform Size7-5/8" x 7-5/8"

Product Details

DisplayLCD
Power Supply12Vdc 800Ma Ac Adapter, Rechargeable Battery Pack
MaterialABS Plastic
Manufacturers Part NumberHCB1002
BrandAdam Equipment
TypePrecision Balance
ColorWhite
SeriesHighland®
CalibrationInternal
Voltage12VAC Adapter V
Draftshield IncludedYes
Package Quantity1
Stabilization Time2 Seconds
Legal for TradeNo

Warranty

Warranty2 yr