Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Torbal

Model # :WBB1775006

MPN #: DRX-4-120

Torbal DRX-4-120 Digital Pill Pharmacy Balance 120g x 0.001g 4-11/16" Diameter Platform

Product Description
Class II pharmacy balance, NTEP certified as legal for trade in prescription weighing. Capacity 120g x 0.001g, with a tare capacity equal to its range, and provides a display of scale capacity used (in percent) whenever weighing. The need for a draft shield is eliminated by the unique design of the pan shield. The die-cast metal base uses a tripod support system, with two adjustable legs and one fixed leg, which, when combined with a bubble level indicator, provides the used with an easy to level scale. The dustproof, spill-proof keyboard with easy to read standard symbols makes for a simple user interface and eliminates the need for special training.

Features:
  • Large LCD Display
  • Easy-to-use leveling system
  • RS-232 Interface
  • Sealed front panel
  • Capacity indicator
  • Stability and net indicators
  • Draft Ring
  • Auto Zero (AZSM)
  • Center of zero indicator
This product does not have a pill counting application.

PRICE
$1,225.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length9-7/8 in
Width10-11/16 in
Height3-5/8 in
Weight Capacity120 g
Weight14 lbs
Platform Diameter4-11/16 in
Readability0.001 g
Pan/Platform SizeØ 4-11/16"

Product Details

TypePharmacy Pill Scale
DisplayLCD
ColorWhite
Power Supply500mA Power Adapter
SeriesDRX-4
MaterialDie-Cast Aluminum
InterfaceRS-232
Package Quantity1
Manufacturers Part NumberDRX-4-120
Legal for TradeYes
BrandTorbal

Compliance & Certifications

CertificationsNTEP