Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Jameson Tools

Model # :WBB3081828

MPN #: JT-KT-03095

Jameson Tools 1000V Insulated Combination Socket Set, 1/2" Drive, 19-Piece

Product Description
Insulated hand tools from Jameson provide maximum electrical protection and are suitable for working live or close to live parts at nominal voltages up to 1,000 volts. Constructed using heavy-duty injection molded Nylon 11; they are ideal for use in a wide variety of utility, electrical, and telecommunication applications.

The 19-Piece Insulated 1/2 inch Drive Combination Socket Set (JT-KT-03095) contains:
  • Sockets - 1/2 inch Drive:
    • 8mm (JT-SK-01330)
    • 10mm (JT-SK-01350)
    • 13mm (JT-SK-01380)
    • 17mm (JT-SK-01420)
    • 19mm (JT-SK-01440)
    • 20mm (JT-SK-01450)
    • 22mm (JT-SK-01470)
    • 25mm (JT-SK-01500)
  • Sockets - 1/2 inch Drive:
    • 3/8 inch (JT-SK-01570)
    • 7/16 inch (JT-SK-01580)
    • 1/2 inch (JT-SK-01590)
    • 9/16 inch (JT-SK-01600)
    • 3/4 inch (JT-SK-01630)
    • 7/8 inch (JT-SK-01650)
    • 15/16 inch (JT-SK-01660)
    • 1 inch (JT-SK-01670)
  • 5 inch Socket Extension - 1/2 inch Drive (JT-SK-01760)
  • 10 inch Socket Extension - 1/2 inch Drive (JT-SK-01770)
  • Ratchet Wrench - 1/2 inch Drive (JT-SR-01750)
  • Combination Socket Set Tool Case (JT-TC-03201)

Features:
  • Engineered Nylon 11 injection molded to tool for maximum personal protection
  • Exceeds International Standards: IEC 60900:2012 and ASTM F1505
  • 1,000-volt rated for "Live Line" applications
  • Virtually indestructible - cut, abrasion, and impact resistant
  • Withstands temperature extremes from -40° F to 158° F (-40° C to 70° C)
  • Meets stringent requirements for CAT inchC inch - cold impact rating
  • Every tool is 100% inspected - tested to 10,000 volts / rated to 1,000 volts
  • Industry-leading lifetime limited warranty


PRICE
$1,125.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Socket Depth StyleStandard
Set Size Range3/8"-1" & 8MM-25MM
Drive Size1/2 in

Product Details

TypeHand Socket Set
Socket/Wrench Points8, 8
Measuring SystemSAE(Fractional), Metric(MM)
Number of Pieces19
Package Quantity1
ColorOrange
Manufacturers Part NumberJT-KT-03095
BrandJameson Tools