Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Knipex

Model # :WBB1820463

MPN #: 98 99 11 S5

KNIPEX® 98 99 11 S5 10 Pc-1,000V Insulated Socket Set 1/2" Drive Sae

Product Description
KNIPEX® 98 99 11 S5 10 Pc-1,000V Insulated Socket Set 1/2" Drive Sae

Features:

  • Shock-resistant plastic case
  • Foam insert with precise recesses for holding the pliers.
  • All tools 100% tested and meet ASTM F1505 and IEC 60900 requirements
  • Dimensions, exterior (W x H x D): 14 31/32 x 3 11/32 x 10 15/64" (380 x 85 x 260 mm)
  • Dimensions, interior (W x H x D): 13 3/16 x 2 3/4 x 93/64" (335 x 70 x 230 mm)
PRICE
$545.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight89.9 lbs
Drive Size1/2 in

Product Details

Measuring SystemInch
Package Quantity10
DescriptionInsulated Socket Set
Manufacturers Part Number98 99 11 S5
Handle TypeInsulated
BrandKnipex