Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Jameson Tools

Model # :WBB3081755

MPN #: JT-KT-00004

Jameson Tools 1000V Insulated Electrician's Pouch Tool Kit, 13-Piece

Product Description
Insulated hand tools from Jameson provide maximum electrical protection and are suitable for working live or close to live parts at nominal voltages up to 1,000 volts. Constructed using heavy-duty injection molded Nylon 11; they are ideal for use in a wide variety of utility, electrical, and telecommunication applications.

The 13-Piece Insulated Electrician's Pouch Tool Kit (JT-KT-00004) contains:
  • 9-1/2 inch Lineman Pliers (JT-PL-00045)
  • 8 inch Long-Nose Pliers (JT-PL-00061)
  • 7 inch Side-Cutting Pliers (JT-PC-00111)
  • 10 inch Pump Pliers (JT-PL-00141)
  • 9 inch Cable Cutter (JT-PC-00125)
  • Cable Jointers Coring Knife (JT-CT-01830)
  • 1/8 inch x 3 inch Slotted Terminal Screwdriver (JT-SD-01860)
  • 1/8 inch x 4 inch Slotted Terminal Screwdriver (JT-SD-01870)
  • 1/4 inch x 6 inch Slotted Electricians Screwdriver (JT-SD-01920)
  • No. 2 x 4 inch Phillips Screwdriver (JT-SD-02020)
  • 3/16 inch Nut-Driver (JT-ND-02305)
  • 1/4 inch Nut-Driver (JT-ND-02315)
  • 5/16 inch Nut-Driver (JT-ND-02331)
  • Electrician's Tool Pouch (JT-TC-03197)

Features:
  • Engineered Nylon 11 injection molded to tool for maximum personal protection
  • Exceeds International Standards: IEC 60900:2012 and ASTM F1505
  • 1,000-volt rated for "Live Line" applications
  • Virtually indestructible - cut, abrasion, and impact resistant
  • Withstands temperature extremes from -40° F to 158° F (-40° C to 70° C)
  • Meets stringent requirements for CAT inchC inch - cold impact rating
  • Every tool is 100% inspected - tested to 10,000 volts / rated to 1,000 volts
  • Industry-leading lifetime limited warranty


PRICE
$749.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Drive Size1/8", 1/8", 1/4", #2 in

Product Details

TypeElectrician's Pouch Tool Kit
Number of Pieces13
Package Quantity1
DescriptionElectrician's Pouch Tool Kit
Manufacturers Part NumberJT-KT-00004
BrandJameson Tools