- With insulated tools for working on electrical installations
- All tools 100% tested and meet ASTM F1505 and IEC 60900 requirements
- For the Journeyman or Apprentice Electrician
KNIPEX® 9K 98 98 22 US 5 Pc Pliers / Screwdriver Insulated Tool Set 1,000V
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$189.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 3 |
Product Details
| Type | Pliers Set |
| Number of Pieces | 5 |
| Insulated Voltage Rating | 1000 V |
| Package Quantity | 1 |
| Description | Pliers/Screwdriver Insulated Tool Set |
| Manufacturers Part Number | 9K 98 98 22 US |
| Handle Type | Insulated |
| Brand | Knipex |