Proto JTS-0141RR 141 Piece Railroad Electrician's Set
Write a Review
|
Questions & Answers (0)
Product Description
Proto® 141 Piece Railroad Electrician's Set
1/4", 3/8", 1/2" Drive Tools Designed for fastener sizes 3/16" to 1-1/4" Tools only Contains: 69 Sockets and Accessories, 27 Wrenches, 5 Striking and Struck Tools, 7 Pliers, 15 Screwdrivers and 18 Misc. Tools Enhanced version of J98110 Railroad Electrian's Set Weight: 45 lbs
PRICE
$1,849.00
1
1
Free Shipping Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 45 |
| Drive Size | 1/4, 3/8, 1/2 in |
Product Details
| Type | Railroad Electrician's |
| Number of Pieces | 141 |
| Package Quantity | 1 |
| Description | Railroad Electrician's Set |
| Manufacturers Part Number | JTS-0141RR |
| Brand | Proto |