Features:
- With insulated tools for working on electrical installations
- All tools 100% tested and meet ASTM F1505 and IEC 60900 requirements
- For the Journeyman or Apprentice Electrician
Product Details
| Manufacturers Part Number | 9K 98 98 21 US |
| Type | Insulated Pliers and Screwdrivers |
| Insulated Voltage Rating | 1000 V |
| Handle Type | Insulated |
| Package Quantity | 5 |
| Brand | Knipex |