Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Waterless

Model # :WBB3191073

MPN #: 1101/4

Waterless BlueSeal® Urinal Trap Liquid, 1 Gallon Capacity, Case of 4

Product Description
Features:
  • Long lasting and biodegradable trap seal liquid
  • Has a specific gravity lower than water or urine
  • Remains for an extended period of time in the EcoTrap® cartridge with urinal use (small amounts do get carried out with each urinal use)
  • Has zero evaporation at 100 Degree F and does not freeze above -70 Degree F
  • The freezing feature allows facilities to eliminate or reduce urinal winterization costs


PRICE
$389.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length13 in
Width13 in
Weight32 lbs
Size1

Product Details

TypeUrinal Trap Liquid
ColorMulti-Colored
For Use WithAll Waterless Urinals
Country of OriginUnited States
Package Quantity4
DescriptionUrinal Trap Liquid
Manufacturers Part Number1101/4
Product TypeTrap Seal Liquid
BrandWaterless