Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vulcan Industries

Model # :WBB1997978

MPN #: 1003612-00U0014

Gondola Shelf, 36"W x 12"D, Black

Product Description
Gondola Shelving, 36"W x 12"D, Black

Sturdy steel shelves install on gondola uprights to create display space for larger or bulky items.
  • 12" deep by 36" wide; fits 36" wide single-sided gondolas
  • Integrated channel across front of shelf to accommodate price tags and product information
  • Black powder-coated finish for durability


  • PRICE
    $46.95

    1
    1
    Ships in 14 Business Days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width36 in
    Depth12 in
    Height2-1/2 in
    Weight Capacity70 lbs

    Product Details

    TypeShelves
    MaterialSteel
    Package Quantity1
    ColorBlack
    Manufacturers Part Number1003612-00U0014
    Accessory TypeShelves
    BrandVulcan Industries

    Warranty

    Warranty1 Year on Parts, Material and Workmanship