Sturdy steel shelves install on gondola uprights to create display space for larger or bulky items.
Gondola Shelf, 48"W x 12"D, Almond
Write a Review
|
Questions & Answers (0)
Product Description
Gondola Shelving, 48"W x 12"D, Almond
Sturdy steel shelves install on gondola uprights to create display space for larger or bulky items. 12" deep by 48" wide; fits 48" wide single- or double-sided gondolas Integrated channel across front of shelf to accommodate price tags and product information Almond powder-coated finish for durability
Sturdy steel shelves install on gondola uprights to create display space for larger or bulky items.
PRICE
$53.95
1
1
Ships in 11 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Depth | 12 in |
| Height | 2-1/2 in |
| Weight Capacity | 70 lbs |
Product Details
| Type | Shelves |
| Material | Steel |
| Package Quantity | 1 |
| Color | Almond |
| Manufacturers Part Number | 1004812-00U0019 |
| Accessory Type | Shelves |
| Brand | Vulcan Industries |
Warranty
| Warranty | 1 Year on Parts, Material and Workmanship |