Intercomp 100480 Scale Charger for 1 Portable Wheel Load Scale, 100-240 VAC
Write a Review
|
Questions & Answers (0)
Product Description
100-240 VAC scale charger for use with 1 Intercomp PT300 and LP600 scale.
PRICE
$149.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 72 in |
| Width | 1/4 in |
| Height | 1/4 in |
| Weight | 2 lbs |
Product Details
| Type | Charger |
| Color | Black |
| Power Supply | 100-240 VAC |
| Series | PT300 & LP600 |
| For Use With | PT300 & LP600 Scales |
| Package Quantity | 1 |
| Description | 1 Scale Universal Charger |
| Manufacturers Part Number | 100480 |
| Brand | Intercomp |