- Features:
- RS232 and USB interface both included
- HandiCal™ manual internal calibration with built-in mass
- Can be stacked for storage
- ShockProtect™ overload three-point protection
Adam Equipment HCB153 Highland Digital Precision Balance 150g x 0.005g 4-11/16" Diameter Platform
Write a Review
|
Questions & Answers (0)
Product Description
The most complete and versatile precision balance for a wide range of applications. Adam Equipment's Highland balances have what it takes for lab work, field use, and many industrial applications. They feature Adam's unique patented ShockProtect™ overload protection to withstand up to 200kg, and Adam's HandiCal™ internal calibration with built in mass. Calibrate whenever you want without external masses, or use your own certified masses for traceability. The smart housing design lets you safely stack Highland balances on top of one another for convenient storage and transportation. Both USB and RS232 interfaces are included with cables, and a rechargeable battery (adapter/charger included), removable draft shield, and brilliant backlit display with capacity tracking make Highland the best portable precision balance available today.
PRICE
$489.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9-5/8 in |
| Width | 5-3/16 in |
| Height | 3.9+3.9 Draft Shield in |
| Weight Capacity | 150 g |
| Weight | 4 lbs |
| Platform Diameter | 4-11/16 in |
| Readability | 0.00001 g |
| Pan/Platform Size | 4-11/16" Diameter |
Product Details
| Type | Precision Balance |
| Display | LCD |
| Color | Blue |
| Series | Highland® |
| Calibration | External |
| Dual Readability | No |
| Voltage | 12 V |
| Material | ABS Plastic, Stainless Steel |
| Draftshield Included | Yes |
| Interface | RS-232, USB |
| Package Quantity | 1 |
| Manufacturers Part Number | HCB153 |
| Legal for Trade | No |
| Brand | Adam Equipment |