Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Intercomp

Model # :WBB2299963

MPN #: 100772

Intercomp 100772 CS200™ Light-Duty Hanging Scale, 250 lb x .1 lb

Product Description
High accuracy, compact digital hanging scales for lower capacity applications. The CS200™ is available in 25 lb (13 kg) to 500 lb (250 kg) capacities and is extremely compact and lightweight, weighing just 1.6 lb (0.7 kg). Includes: Alkaline Batteries, Top Eye Hook and Bottom Hook.

Features:
  • Accuracy of ±0.1% of Reading
  • Large, Easy-to-Read, LCD Display
  • 250 lb (125 kg) Capacity
  • Extremely Lightweight - Weighs Only 1.6 lb (0.7 kg)
  • Features Peak-Hold, On/Off & Zero
  • Perfect for Tight Budget
  • Single 9-Volt Battery Lasts up to 50 Hours in Scales


PRICE
$539.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6-1/4 in
Width4-7/16 in
Height3-5/16 in
Weight Capacity250 lbs
Weight1 lbs
Readability0.1 lbs
Display Digit Height.5"
Unit of Measurementlb, kg

Product Details

Assembly RequiredNo
TypeHanging Scale
DisplayLCD
ColorBlack, Blue
SeriesCS200
Accuracy± 0.1% of Reading °F
IncludesBatteries
MaterialPlastic Housing
DescriptionLight-Duty Hanging Scale
Package Quantity1
Battery Life HoursUp to 50
Manufacturers Part Number100772
Legal for TradeNo
BrandIntercomp

Warranty

Warranty1 yr