Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Measurement Systems International

Model # :WBB1900460

MPN #: MSI-3460-15000

Measurement Systems International MSI-3460-15000 NTEP Wireless LED Crane Scale 15,000lb x 5lb

Product Description
MSI-3460 15,000 Lb Final Assembly, Challenger 3 Crane Scale. Standard Features Include: 5-Digit LED Display, Top Lifting Eye, And Bottom Non-Bearing Swivel Hook, Selectable Units Key. A Six-Volt Rechargeable Battery And Universal Charger Are Also Included.

Note: This Product Is Only Returnable If Unused, In Box, And Non-Custom.

PRICE
$5,705.00

1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12-11/16 in
Width9 in
Height21-5/8 in
Weight Capacity15000 lbs
Readability5 lbs
Display Digit Height1"
Unit of Measurementlb, kg

Product Details

TypeCrane Scale
DisplayLED
ColorBeige
MaterialAluminum
DescriptionDigital Crane Scale
Package Quantity1
Manufacturers Part NumberMSI-3460-15000
Legal for TradeYes
BrandMeasurement Systems International

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsNTEP