- 100 Gallon Chemical Resistant Polyethylene Tank
- Specially Designed for Low-Temps and Hi-Brine Concentrate Solutions
- Large Fill Well for Easy Access & Cleaning
- All Welded Corrosion Resistant Aluminum Frame w/Forklift Pockets
- Remote Mounted Suction Strainer & Tank On/Off Valve
- 75' of 1/2" Thermo Low-Temp Spray Hose w/Quick Coupler
- 12V Electric Diaphragm Pump
- Adjustable High Pressure Jet Agitation for Chemical Mixing
- Shock Resistant Liquid Filled Pressure Gauge
- Easy Access Frame for Maintenance & Service
- Factory Tested & Ships Fully Assembled
100 Gallon DeIcing Sprayer, 12V / 7870 Pump, 75' of 1/2" Hose
Write a Review
|
Questions & Answers (0)
Product Description
Reddick sprayers are as versatile as they are rugged. Designed and built to provide years of trouble-free use with minimum maintenance. These units are ideal for commercial applicators or private property owners
PRICE
$4,135.00
1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 38 in |
| Height | 34 in |
| Weight | 160 lbs |
| Hose Diameter | 1/2 in |
| Hose Length | 75' |
Product Details
| Type | Sprayer |
| Spray Gun | JD9 Spray Gun |
| Gallons per Minute | 7 gal/min |
| Style | DeIcing |
| Capacity | 100 |
| Hose Reel | Hose Rack |
| Description | DeIcing Skid Sprayer |
| Manufacturers Part Number | 7DS100P7-D2A |
| PSI | 60 psi |
| Pump Type | 7870 12V Diaph. Pump |
| Engine/Motor Type | Electric |
| Brand | Reddick |