Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Reddick

Model # :WBB730758

MPN #: TA050P4-1A

Reddick Equipment TA050P4-1A 50 Gallon 2-Wheel Trailer Sprayer, 5Hp / 4101C Pump, 50' of 3/8" Hose

Product Description
Reddick sprayers are as versatile as they are rugged. Designed and built to provide years of trouble-free use with minimum maintenance. These units are ideal for commercial pest control operators, golf courses, agricultural and lawn care professionals.
  • 50 Gallon Chemical Resistant Polyethylene Tank
  • Large Fill Well for Easy Access & Cleaning
  • All Welded Corrosion Resistant No-Rust Aluminum Frame
  • High Flotation 18x8.50 Tires w/4Bolt Hubs & Clevis Style Hitch
  • Remote Mounted Suction Strainer & Tank On/Off Valve
  • 50' of 3/8" High Pressure PVC Reinforced Spray Hose w/Quick Coupler
  • Easy Start, Fuel Efficient Kohler Command Pro 4.5HP Engine
  • Adjustable High Pressure Jet Agitation for Chemical Mixing
  • Shock Resistant Liquid Filled Pressure Gauge
  • Easy Access Frame for Maintenance & Service
  • Factory Tested & Ships Fully Assembled
PRICE
$4,239.00

1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length80 in
Width55 in
Height44 in
Weight210 lbs
Hose Diameter3/8 in
Hose Length50'

Product Details

TypeSprayer
Spray GunJD9 Spray Gun
Gallons per Minute7 gal/min
StyleTrailer
Capacity50 gal
Hose ReelHose Rack
DescriptionTrailer Sprayer
Manufacturers Part NumberTA050P4-1A
PSI150 psi
Pump Type4101C Roller Pump
Engine/Motor TypeGas
BrandReddick