IGUS PRT-01-30 100mm Dia. Slewing Ring Bearing - 6070 lbs Max Axial Static
Write a Review
|
Questions & Answers (0)
Product Description
iglide® PRT is a slewing ring bearing with the proven advantage of igus® plastic bearings. The iglide® J sliding elements are completely maintenance-free and lubrication-free. All the housing components are made of aluminum (except style 02, which has iglide® J4 head rings), and all the parallel surfaces of iglide® J sliding elements are hard anodized. All the fixing screws are made of stainless steel. The PRT slewing rings are available on request in stainless steel.
PRICE
$315.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Dimension S2 | 4.5 |
| Dimension D2 | 82 in |
| Max Axial Static | 6070 lbs. |
| Dimension H | 10 |
| Dimension A | 23 |
| Dimension T2 | 8 x 45° in |
| Max Axial Dynamic | 1,573 lbs. |
| Dimension T1 | 8 x 45° in |
| Dimension B | 4.5 |
| Max Radial Dynamic | 337 lbs. |
| Dimension S1 | M4 |
| Dimension D | 100mm |
| Dimension D1 | 91 in |
| Max Radial Static | 1,124 lbs. |
Product Details
| Color | Gray |
| Manufacturers Part Number | PRT-01-30 |
| K1 Screw (DIN 912) | DIN 7984 M4 |
| Brand | igus |