- Maintenance-free dry operation
- High stiffening
- Very high fatigue strength in varying loads
- Compensation of misalignments
- Compensation of edge loads
- Insensitive to dirt, dust and lint balls
- Resistant to corrosion and chemicals
- High dampening qualities
- Suitable for rotary, oscillating and linear movements
- Very low weight
IGUS EBLI-04R 4" Left-Hand Female Rod-End Bearing
Write a Review
|
Questions & Answers (0)
Product Description
Special properties of the igubal® rod end bearings:
PRICE
$2.69
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Dimension L3 | 0.4724 in |
| Dimension W | 0.43 |
| Max Static Tensile Short Term | 337 lbs. |
| Dimension H1 | 1.1811 in |
| Dimension D2 | 0.827 in |
| Dimension D3 | 4-Jan in |
| Dimension C1 | 0.1732 in |
| Max Static Tensile Long Term | 168 lbs. |
| Max Cross Force Long Term | 22 lbs. |
| Dimension D5 | 0.5118 in |
| Dimension L4 | 1.5945 in |
| Dimension B | 0.25 |
| Dimension D4 | 0.4331 in |
| Dimension D1 | 0.25 in |
| Max Cross Force Short Term | 45 lbs. |
Product Details
| Color | Black |
| Material | Polymer |
| Max Angle of Pivot | 25° |
| Manufacturers Part Number | EBLI-04R |
| Brand | igus |