Satco Halogen Lamps
- Whiter light than incandescent
- Excellent lumen maintenance
- Longer life than incandescent
- More Efficient than Incandescent
Weights & Dimensions
| Base | G9 |
Product Details
| Lamp Code | 100T4/G9/CL |
| Average Life | 2000 hr |
| Wattage | 100 W |
| Voltage | 120 V |
| Package Quantity | 48 |
| Manufacturers Part Number | S4642 |
| Lumens | 1600 |
| Shape | T4 |
| Brand | Satco |